30 in. Under Cabinet Range Hood in Stainless Steel
30 in. Under Cabinet Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides sleek, visual confirmation of your ventilation selections, settings, and filter status.
- Provides intuitive assistance to help keep smoke and steam from building up in the kitchen. If the hood's sensor detects high-heat cooking on multiple burners while the controls are off, it will automatically turn on the fan and set it to Power Boost.
- Help capture the grease, steam and odors of high-heat cooking. Filters are removable for easy cleaning with soap and water.
- Illuminate the entire cooking surface below with natural-looking light.
- Can handle up to a 65,000 BTU total output by pulling air from the edges of the hood and speeding up the movement of the air at the center
- Can be set to automatically turn off after a period of time.
- Converts from a traditional set-up to an in-line blower installation for an even more quiet operation. Metal box purchase required.
- Pairs with any 30-inch and 36-inch range or cooktop with a total burner output up to 65,000 BTU.
- Equips your kitchen with the powerful ventilation necessary to match the high heat of commercial-style ranges and range tops with comparable width and total burner outputs.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 585 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-3/4 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 9 in
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Sones:
- 1.3-7.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Weight:
- 40 lb
- Width:
- 30 in