34-1/16 in. 25 lb Ice Maker
34-1/16 in. 25 lb Ice Maker
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fully Flush Installation with Articulating Hinge
- Clear Ice Technology
- Gravity Drain System (Pump Sold Separately)
- Self Cleaning Cycle
- Holds 25 Pounds of Ice
- Max Ice
- PrintShield™ Finish
- Filter-Ready
- Reversible Door
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Capacity:
- 25 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintShield™ Stainless Steel
- Depth:
- 25-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Type:
- Towel Bar
- Height:
- 34-1/16 in
- Installation Type:
- Freestanding, Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Shape:
- Cube
- Temperature Range:
- 55 to 110 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-7/8 in