This product requires certification to purchase.

34-3/8 in. 35 lb Ice Maker in Black

You last purchased this on
 
KitchenAid

34-3/8 in. 35 lb Ice Maker in Black

Brand image
You last purchased this on
 
KitchenAid

34-3/8 in. 35 lb Ice Maker in Black

  • Fast #
  • Part #KKUID508HBL
  • Item #7625856
  • Manufacturer Part #KUID508HBL
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Capacity:
35 lb
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
25-5/8 in
ETL Listed:
No
Energy Star Compliant:
No
Handle Type:
Lip
Height:
34-3/8 in
Installation Type:
Undercounter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Shape:
Cube
Temperature Range:
55 to 110 Deg F
UL Listed:
No
Volts:
115/120V
Width:
17-7/8 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com