This product requires certification to purchase.

34-3/8 in. 35 lb Ice Maker

You last purchased this on
 
KitchenAid

34-3/8 in. 35 lb Ice Maker

  • Fast #
  • Part #KKUID308HPS
  • Item #7625865
  • Manufacturer Part #KUID308HPS
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

34-3/8 in. 35 lb Ice Maker

  • Fast #
  • Part #KKUID308HPS
  • Item #7625865
  • Manufacturer Part #KUID308HPS
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Printshield Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Capacity:
35 lb
Color Finish Category:
Stainless Steel
Color Finish Name:
Printshield Stainless Steel
Depth:
25-5/8 in
Energy Star Compliant:
No
Handle Type:
Towel Bar
Height:
34-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Shape:
Cube
Temperature Range:
55 to 110 Deg F
UL Listed:
No
Volts:
115V
Width:
18 in