35-13/16 in. 17.2 cu. ft. French Door Refrigerator in PrintShield™ Black Stainless Steel
35-13/16 in. 17.2 cu. ft. French Door Refrigerator in PrintShield™ Black Stainless Steel
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield Black Stainless Steel
- Control Type:
- Electronic
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.3 cu ft
- Height:
- 71-7/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 17.2 cu ft
- Refrigerator Type:
- French Door
- Volts:
- 120V
- Width:
- 35-13/16 in