36 in. 585 cfm Under Cabinet Rectangular Ducted Hood in Stainless Steel
36 in. 585 cfm Under Cabinet Rectangular Ducted Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 585 cfm motor class ventilation system
- Completes your kitchen with ventilation to match the performance of conventional ranges and cooktops
- Four-speed fan
- Features low, medium, high and power boost settings, so you can choose the right fan speed for every cooking adventure, from gentle simmering to high-heat searing
- Power boost function
- Assists high-heat cooking by activating maximum fan speed for five minutes to help quickly clear smoke and steam. This function turns on automatically if the hood's sensor detects high-heat cooking on multiple burners and can also be activated manually
- Automatic turn on
- Provides intuitive assistance to help keep smoke and steam from building up in the kitchen. If the hood's sensor detects high-heat cooking on multiple burners while the controls are off, it will automatically turn on the fan and set it to power boost
- Two LED lights with night light setting
- Provide two levels of brightness, allowing you to illuminate the entire cooking surface below with natural-looking light or subtly accent the kitchen with a soft, inviting glow
Specifications
- ADA Compliant:
- No
- AMP:
- 3.75
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CFM:
- 585 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 23 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 36 in
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 12.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 50 lb
- Width:
- 36 in