This product requires certification to purchase.

4 Burner Sealed Cooktop in Stainless Steel

You last purchased this on
 
KitchenAid

4 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #KKCGD500GSS
  • Item #7264902
  • Manufacturer Part #KCGD500GSS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

4 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #KKCGD500GSS
  • Item #7264902
  • Manufacturer Part #KCGD500GSS
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Downdraft Ventilation
  • Professional Burner 17K BTU
  • Even-Heat™ 5K BTU Simmer Burner
  • Exhaust Rating 300 CFM
  • Three-Speed Fan Control
  • Professional Burner 15K BTU
  • Convertible to Duct-Free Ventilation
  • Melt Cap
  • Electronic Ignition and Automatic Re-Ignition
  • Stainless Steel Knobs
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
17000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
19-11/16 in
Fuel Type:
Natural Gas, Propane
Ignition System:
Electric Ignition
MBH:
17
Material:
Stainless Steel
Number of Burners:
4
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Width:
30 in