4.29 cu. ft. Drawer and Undercounter Refrigerator in Panel Ready
4.29 cu. ft. Drawer and Undercounter Refrigerator in Panel Ready
Frequently Purchased Together
Product Details
Product Details
- Panel-ready
- Capacity 4.7 cu. ft
- Automatic ice maker
- Professionally-inspired design
- LED interior lighting
- Touch controls
- Built-in or freestanding installation
- Over-temp alarm
- Door alarm
- Fully flush installation
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.29 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 25-7/16 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 2.15 cu ft
- Handle Material:
- Metal
- Height:
- 34-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 2.15 cu ft
- Refrigerator Type:
- Drawer, Undercounter
- Volts:
- 115V
- Weight:
- 119 lb
- Width:
- 23-7/8 in