4.4 cu. ft. Double Drawer and Undercounter Refrigerator in Stainless Steel
4.4 cu. ft. Double Drawer and Undercounter Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4.4 cu. ft. capacity: Shared between two drawers makes it easy to organize and access everything you need to keep the party going, from drinks and side dishes to grab and go snacks
- LED interior lighting: Turns on when a drawer is open, making it easy to find items inside
- Temperature monitoring system: Uses sensors to monitor temperatures inside the refrigerator for added peace of mind. If the system detects temperatures above 45°F for more than 4 hours, an over-temp alarm and indicator light will alert you that service is needed
- Fully flush installation: Provides a built-in look within a standard 24" base cabinet, so your style stands out, not the appliance. Drawers sit flush with surrounding cabinet fronts when closed
- Door alarm: Alerts you if the door has been left open for five minutes or more and repeats every two minutes until you close the door or touch the controls
- Energy Star® qualified: Products conserve energy by exceeding minimum federal energy efficiency
- Sabbath mode (star-K certified): To meet kosher requirements for use on the Jewish sabbath and other religious holidays. Turning on sabbath mode disables automatic lights and alarm tones
- Automatic defrost: Cycles automatically to help reduce frost build-up, freeing you from having to regularly empty the appliance and manually defrost
- Max cool: Sets the refrigerator to its lowest temperature for up to 24 hours, so you can turn up the cold when the door will be open while serving or restocking
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 25-7/8 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Metal
- Height:
- 34-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 4.4 cu ft
- Refrigerator Type:
- Double Drawer, Undercounter
- Volts:
- 115V
- Weight:
- 115 lb
- Width:
- 23-7/8 in