47-7/8 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #KFGD948SSS
47-7/8 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Features a unique bow-tie design with heating element and fan that circulates hot air throughout the entire oven, providing consistent temperatures for crisp, flaky baked goods, juicy, well-browned roasts and flavorful, caramelized vegetables.
- Features quick preheating and precise temperature control to expertly brown, sear and crisp edge-to-edge. The smooth, recessed surface assists your technique, making it easy to flip even delicate foods, and provides plenty of room to cook for a crowd.
- Lets you control the oven with your Google Assistant or an Alexa-enabled device to stay hands on or hands off. Use the KitchenAid™ App to preheat, proof, bake and roast, save custom cooking instructions for favorite recipes and more.
- Give you precise control of powerful highs, steady lows and the wide range of temperatures in between. The versatile, dual-flame design lets you sear, sauté, simmer and sizzle, all on the same burner.
- With removable inserts match the heat to your technique. Leave the insert level for high-heat searing and sautéing, flip it over to lift your pan above the flame to simmer and melt or remove it to nestle a round-bottom wok in the flame for stir-fry.
- With a low flame sized for small saucepans lets you reach and maintain low temperatures. Simmer sauces until they look, feel and taste just right and melt even delicate ingredients.
- With two oven cavities provides extra space and the flexibility to cook multiple dishes at different temperatures, so you can roast a whole turkey in the larger oven, while baking dessert in the other.
- Provides one-handed control of both oven mode and temperature. Two knobs in one let you first choose Bake, Broil or Convection, then select the temperature. Responsive backlighting confirms settings are correct or alerts you to needed adjustments.
- Makes it easier to cook with large or heavy bakeware. Sure-grip handle and smooth roll-out simplify loading and unloading.
- Automatically adjusts conventional baking temperatures to their convection equivalents from the KitchenAid™ app, making it effortless to use convection with recipes of all kinds.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-3/4 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Metal
- Handle Type:
- Towel Bar
- Height:
- 36 in
- Ignition System:
- Automatic
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 20
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Number of Elements:
- 6
- Number of Lights:
- 3
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, iOS
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 883049528182
- Volts:
- 120V
- Weight:
- 487 lb
- Width:
- 47-7/8 in
- Wireless Communication:
- Wi-Fi