48 in. Wall Mount Commercial Style Canopy Hood
48 in. Wall Mount Commercial Style Canopy Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Four-speed fan
- Power boost function
- Requires a 585 or 1170 CFM motor class1 - sold separately
- Two food warming lamps
- Automatic turn on
Specifications
- AMP:
- 9.9
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CFM:
- 1170 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 25 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 24 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 12.5
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1191 W
- Weight:
- 39 lb
- Width:
- 48 in