This product requires certification to purchase.

5 Burner Radiant Cooktop in Black

You last purchased this on
 
KitchenAid

5 Burner Radiant Cooktop in Black

  • Fast #
  • Part #KKCES556HBL
  • Item #7625894
  • Manufacturer Part #KCES556HBL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

5 Burner Radiant Cooktop in Black

  • Fast #
  • Part #KKCES556HBL
  • Item #7625894
  • Manufacturer Part #KCES556HBL
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 10'' Even-Heat™ Ultra Power™ element with simmer setting
  • 6'' Even-Heat™ element with melt setting
  • 12''/9''/6'' triple-ring round element
  • Two 6'' 1200-watt round elements
  • Hot surface indicators
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Radiant
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
21-5/8 in
Energy Star Compliant:
No
Height:
5-1/4 in
Material:
Glass
Number of Burners:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
Volts:
208V
Watts:
1200 W
Width:
35-7/8 in