5 Burner Radiant Cooktop in Stainless Steel
5 Burner Radiant Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 10'' Even-Heat™ Ultra Power™ element with simmer setting
- 6'' Even-Heat™ element with melt setting
- 12''/9''/6'' triple-ring round element
- Two 6'' 1200-watt round elements
- Hot surface indicators
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Control Type:
- Knob
- Depth:
- 21-5/8 in
- Energy Star Compliant:
- No
- Height:
- 5-1/4 in
- Material:
- Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208V
- Watts:
- 1200 W
- Width:
- 35-7/8 in