5 Burner Sealed Cooktop in Stainless Steel
5 Burner Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Downdraft Ventilation
- Professional Burner 17K BTU
- Even-Heat™ 5K BTU Simmer Burner
- Exhaust Rating 300 CFM
- Three-Speed Fan Control
- Professional Burner 15K BTU
- Convertible to Duct-Free Ventilation
- Melt Cap
- Electronic Ignition and Automatic Re-Ignition
- Stainless Steel Knobs
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 17000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 19-11/16 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 18-7/16 in
- Ignition System:
- Electric Ignition
- MBH:
- 17
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1800 W
- Width:
- 36 in