This product requires certification to purchase.

5 Burner Sealed Cooktop in Stainless Steel

You last purchased this on
 
KitchenAid

5 Burner Sealed Cooktop in Stainless Steel

Brand image
You last purchased this on
 
KitchenAid

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #KKCGS356ESS
  • Item #4882224
  • Manufacturer Part #KCGS356ESS
3.7 out of 5 Customer Rating
5 Burner Sealed Cooktop

X Points
$1,434.10
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multiflame 19K BTU Burner
  • Even-Heat™ 5K BTU Simmer Burner
  • Electronic Ignition
  • Full-Width Cast-Iron Grates
  • Multi-Finish Knobs
  • LP Conversion Kit Included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BTU:
19000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21 in
Fuel Type:
Natural Gas, Propane
Height:
3-11/16 in
Ignition System:
Electric Ignition
MBH:
19
Material:
Stainless Steel
Number of Burners:
5
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Width:
36 in



Customers Also Bought
1–6 of 18 items
Part #WMTK2230PZ
Item #10234368
3.2 out of 5 Customer Rating
Requires Certification
Part #SRF18A5101SRAA
Item #9345526
4.1 out of 5 Customer Rating
Requires Certification
Part #RAP34004
Item #10346027
5 out of 5 Customer Rating
Requires Certification
Part #WWMCS7022RZ
Item #10464520
4.7 out of 5 Customer Rating
Requires Certification
Part #PF146815
Item #2405283
3.1 out of 5 Customer Rating
Requires Certification
Part #JG71142
Item #3707538
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KKCES550HBL
Item #7625868
3.9 out of 5 Customer Rating
Requires Certification
Part #KKCGD506GSS
Item #7264812
3.7 out of 5 Customer Rating
Requires Certification
Part #KKCGC506JSS
Item #7870579
5 out of 5 Customer Rating
Requires Certification
Part #KKCGS550ESS
Item #4882221
3.4 out of 5 Customer Rating
Requires Certification
Part #KKCED600GBL
Item #7264874
5 out of 5 Customer Rating
Requires Certification
Part #KKCGS956ESS
Item #4882197
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing