This product requires certification to purchase.

5 Burner Sealed Cooktop in Stainless Steel

KitchenAid

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #KKCGS550ESS
  • Item #4882221
  • Manufacturer Part #KCGS550ESS
3.4 out of 5 Customer Rating
Brand image
KitchenAid

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #KKCGS550ESS
  • Item #4882221
  • Manufacturer Part #KCGS550ESS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Professional Dual Ring 17K BTU Burner
  • Even-Heat™ 6K BTU Simmer Burner
  • CookShield Finish
  • Electronic Ignition
  • Full-Width Cast-Iron Grates
  • Multi-Finish Knobs
  • LP Conversion Kit Included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BTU:
17000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21 in
Fuel Type:
Natural Gas, Propane
Height:
3-1/16 in
Ignition System:
Electric Ignition
MBH:
17
Material:
Stainless Steel
Number of Burners:
5
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
UPC:
883049330266
Volts:
120V
Width:
30 in