This product requires certification to purchase.
5 Burner Sealed Cooktop in Stainless Steel
- Home /
- All Products /
- Appliances /
- Cooktops
You last purchased this on
KitchenAid
5 Burner Sealed Cooktop in Stainless Steel
slide 1
slide 1
You last purchased this on
KitchenAid
5 Burner Sealed Cooktop in Stainless Steel
- Fast #
- Part #KKCGS556ESS
- Item #4882217
- Manufacturer Part #KCGS556ESS
5 out of 5 Customer Rating
5 Burner Sealed Cooktop
X
Points
$1,299.99
Call for Pricing
Color Finish Name:
Stainless Steel
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
KitchenAid
5 Burner Sealed Cooktop in Stainless Steel
KCGS556ESS
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Professional Dual Ring Burner 20K BTU
- Even-Heat™ 6K BTU Simmer Burner
- CookShield Finish
- Electronic Ignition
- Full-Width Cast-Iron Grates
- Multi-Finish Knobs
- LP Conversion Kit Included
-
Requires Certification
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 3-11/16 in
- Ignition System:
- Electric Ignition
- MBH:
- 20
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36 in
Customers Also Bought
1–6 of 18 items
Part #KKUBR214KSB
Item #9335685
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKRFC302ESS
Item #5072511
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWUB50X24HZ
Item #7333615
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3400W
Item #8329186
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM3400CW
Item #8329191
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PRD100404L
Item #7048328
5 out of 5 Customer Rating
Requires Certification
Points
$17.92
EACH
Part #PF146815
Item #2405283
3.1 out of 5 Customer Rating
Requires Certification
Points
$17.25
EACH
Part #KKCGS550ESS
Item #4882221
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS356ESS
Item #4882224
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DDTG36M955FSDA
Item #8962006
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGC506JSS
Item #7870579
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS956ESS
Item #4882197
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGD506GSS
Item #7264812
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS350ESS
Item #4882228
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWCGK5030PS
Item #10264167
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DDTG36P875NSDA
Item #8962062
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WMTK2230PZ
Item #10234368
3.2 out of 5 Customer Rating
Requires Certification
Points
$119.99
EACH
Part #JJGC3536GS
Item #7264886
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #KKCGD506GSS
Item #7264812
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCES550HBL
Item #7625868
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGC506JSS
Item #7870579
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS550ESS
Item #4882221
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCED600GBL
Item #7264874
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS956ESS
Item #4882197
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS356ESS
Item #4882224
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCES556HBL
Item #7625894
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGD500GSS
Item #7264902
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS350ESS
Item #4882228
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKDTM804KPS
Item #8193760
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKVWB400DSS
Item #4912296
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKRFC302ESS
Item #5072511
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKFGG500ESS
Item #5025301
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKFDC506JSS
Item #7969753
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKUWL214KSB
Item #9335683
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKFEG500ESS
Item #5025400
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKFDC500JSS
Item #7969751
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing