This product requires certification to purchase.

6 Burner Sealed Cooktop in Stainless Steel

You last purchased this on
 
KitchenAid

6 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #KKCGC506JSS
  • Item #7870579
  • Manufacturer Part #KCGC506JSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

6 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #KKCGC506JSS
  • Item #7870579
  • Manufacturer Part #KCGC506JSS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
20000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
27-7/8 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
7-7/16 in
Ignition System:
Spark Ignition
MBH:
20
Material:
Steel
Number of Burners:
6
Power Source:
Gas
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
35-3/4 in