6 Burner Sealed Cooktop in Stainless Steel
6 Burner Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-7/8 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 7-7/16 in
- Ignition System:
- Electric Ignition
- MBH:
- 20
- Material:
- Steel
- Number of Burners:
- 6
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Width:
- 47-1/8 in