This product requires certification to purchase.

You last purchased this on
 
KitchenAid

Architect®

  • Fast #
  • Part #KKHMS2056SSS
  • Item #3183417
  • Manufacturer Part #KHMS2056SSS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

Architect®

  • Fast #
  • Part #KKHMS2056SSS
  • Item #3183417
  • Manufacturer Part #KHMS2056SSS
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Glass touch control
  • Requires Certification

Specifications

AMP:
15
Capacity:
2 cu ft
Collection:
Architect®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-5/8 in
Height:
18-1/8 in
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Volts:
120V
Watts:
1200 W
Width:
35-7/8 in