This product requires certification to purchase.

5.6 CF 24 in. Wine Cooler With Right-Hand Door Swing in Black;Stainless Steel

This product has been replaced by

KitchenAid Stainless Steel 23-3/4 in. 46 Bottles Wine Cooler
KitchenAid 23-3/4 in. 46 Bottles Wine Cooler in Stainless Steel
Manufacturer Part #KUWR204ESB
You last purchased this on
 
KitchenAid

Architect® 5.6 CF 24 in. Wine Cooler With Right-Hand Door Swing in Black;Stainless Steel

  • Fast #
  • Part #KKUWS24RSBS
  • Item #2908349
  • Manufacturer Part #KUWS24RSBS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

KitchenAid Stainless Steel 23-3/4 in. 46 Bottles Wine Cooler
KitchenAid 23-3/4 in. 46 Bottles Wine Cooler in Stainless Steel
Manufacturer Part #KUWR204ESB
KitchenAid

Architect® 5.6 CF 24 in. Wine Cooler With Right-Hand Door Swing in Black;Stainless Steel

  • Fast #
  • Part #KKUWS24RSBS
  • Item #2908349
  • Manufacturer Part #KUWS24RSBS
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • It is recommended that a separate circuit serving only your refrigerator drawers be provided
  • Use an outlet that cannot be turned off by a switch, do not use an extension cord
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
20
Capacity:
5.6 cu ft
Collection:
Architect®
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Depth:
26-3/8 in
Height:
34-3/8 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Type:
Wine Coolers
Volts:
115VAC
Width:
23-3/4 in