29-3/4 in. Warming Drawer in Panel Ready
Architect® Series II 29-3/4 in. Warming Drawer in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Industry-first slow cook function provides superb slow cooking capabilities without taking up valuable counter space
- Custom-control technology provides various temperature settings for different tasks
- Sensor temperature control helps prevent foods from drying out
- Bread proofing function provides a convenient alternative to other bread proofing methods
- Humidity slide control has two settings, allowing you the ability to keep hot foods moist or crisp
- 2-position racks allow you to optimize space and warm foods simultaneously
- Blue exterior power indicator light provides a visual indication that the warming drawer is turned on
Specifications
- AMP:
- 15
- Capacity:
- 1.5 cu ft
- Collection:
- Architect® Series II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 26 in
- Height:
- 10-1/4 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Volts:
- 115V
- Width:
- 29-3/4 in