This product requires certification to purchase.

Canopy Range Hood in Stainless Steel

You last purchased this on
 
KitchenAid

Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #KKVWB400DSS
  • Item #4912296
  • Manufacturer Part #KVWB400DSS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #KKVWB400DSS
  • Item #4912296
  • Manufacturer Part #KVWB400DSS
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Threshold 65K BTU/400 CFM
  • Perimeter Ventilation
  • LED Task Lights
  • Three-Speed Fan Control
  • Whisper Quiet® System @ 39 dBA (0.4 sones) at Low Speed
  • Dishwasher Safe Premium Mesh Filter
  • Easy In-line Conversion
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
20 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
28-7/8 in
Hood Vent Type:
Canopy
Light Bulb Type:
LED
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Sones:
0.4
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
30 in