This product requires certification to purchase.

30 in. 10 cu. ft. Double Oven in Stainless Steel

You last purchased this on
 
KitchenAid

EasyConvect™ 30 in. 10 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #KKODE300ESS
  • Item #5072532
  • Manufacturer Part #KODE300ESS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

EasyConvect™ 30 in. 10 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #KKODE300ESS
  • Item #5072532
  • Manufacturer Part #KODE300ESS
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Even-Heat ™ true convection oven (lower oven) - provides consistent heating and even cooking on all racks with a unique bow-tie shaped design and convection fan that helps ensure the most even baking
  • Temperature probe (upper oven) - allows accurate measurement of internal temperature of meats, poultry, and casseroles without having to open the oven door
  • Professionally-inspired design - combines a bold blend of professionally inspired styling with sleek touches for the home
  • This beautiful built-in wall oven features satin textured handles, precision touch controls, a stunning chrome inlaid frame, the KitchenAid ® badge and brand medallion
  • Easyconvect™ conversion system - takes the guesswork out of convection cooking by ensuring exceptional results when experimenting with new recipes or familiar favorites
  • Capacity 5.0 Cu. Ft. (each oven)
  • SatinGlide™ Roll-Out Extension Rack (upper oven)
  • Self Cleaning Cycle
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Capacity:
10 cu ft
Collection:
EasyConvect™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
26-7/8 in
Door Style:
Drop Down
Handle Material:
Metal
Height:
51-1/4 in
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Elements:
2
Number of Lights:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
240V
Watts:
4 kW
Width:
30 in