This product requires certification to purchase.

30 in. 10 cu. ft. Double Oven in Black Stainless Steel with PrintShield™ Finish

This product has been replaced by

30 IN TRUE CONVECT DOUBLE OVEN WITH AIR
KitchenAid 30 IN TRUE CONVECT DOUBLE OVEN WITH AIR
Manufacturer Part #KOED530PBS
KitchenAid

Even-Heat™ 30 in. 10 cu. ft. Double Oven in Black Stainless Steel with PrintShield™ Finish

  • Fast #
  • Part #KKODE500EBS
  • Item #5072559
  • Manufacturer Part #KODE500EBS
4 out of 5 Customer Rating
Brand image

This product has been replaced by

30 IN TRUE CONVECT DOUBLE OVEN WITH AIR
KitchenAid 30 IN TRUE CONVECT DOUBLE OVEN WITH AIR
Manufacturer Part #KOED530PBS
KitchenAid

Even-Heat™ 30 in. 10 cu. ft. Double Oven in Black Stainless Steel with PrintShield™ Finish

  • Fast #
  • Part #KKODE500EBS
  • Item #5072559
  • Manufacturer Part #KODE500EBS
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel with PrintShield Finish Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Quincy, MA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Even-Heat™ True Convection Oven (both ovens)
  • Temperature Probe (both ovens)
  • Professionally-Inspired Design
  • FIT System Guarantee
  • EasyConvect™ Conversion System
  • Capacity 5.0 Cu. Ft. (each oven)
  • Even-Heat™ Preheat
  • SatinGlide™ Roll-Out Extension Rack (both ovens)
  • Glass-Touch Display with Control Lock Function
  • Self Cleaning Cycle
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Capacity:
10 cu ft
Collection:
Even-Heat™
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel with PrintShield Finish
Depth:
27-1/8 in
Door Style:
Drop Down
Handle Material:
Metal
Height:
51-1/4 in
Installation Type:
Wall Mount
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049362373
Volts:
240V
Watts:
8.3 kW
Width:
30 in