3/4 hp Continuous Feed Garbage Disposal
Imperial® 3/4 hp Continuous Feed Garbage Disposal
Product Details
Product Details
- Dishwasher Connection
- Reset Overload Protector
- Stainless steel shredder ring and grinding wheel add strength and provide longer disposer life
- 3/4 HP Motor
- Five-year limited warranty - see use and care guide for details
- Continuous-Feed System
- Corrosion-Resistant Grind and Drain Chambers
Specifications
- AMP:
- 15
- Capacity:
- 50 oz
- Collection:
- Imperial®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 8-1/2 in
- Diameter:
- 8-1/2 in
- Height:
- 12-3/4 in
- Horsepower:
- 3/4 hp
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- RPM:
- 1725
- Volts:
- 115V