This product requires certification to purchase.

You last purchased this on
 
KitchenAid

  • Fast #
  • Part #K1901A
  • Item #4434225
  • Manufacturer Part #1901A
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

  • Fast #
  • Part #K1901A
  • Item #4434225
  • Manufacturer Part #1901A
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Remove water resulting from melting ice with the Condensate Water Pump
  • Condensate Water Pump is designed to pump excess water up to ten feet high
  • Requires Certification

Specifications

Application:
Drain Pump
Brand Model Compatibility:
KUIX305E - KitchenAid, KUID308E - KitchenAid
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
13 in
Height:
9-1/2 in
Product Type:
Ice Maker Drain Pump Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Width:
10-1/2 in