Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Convection Cooking
- EasyConvect™ Conversion System
- Professionally-Inspired Design Including Handle, Badge, Graphics, Chrome Chamfer
- Broil Element
- Crispwave™ Technology and Crisper Pan
- Sensor Steam Cycle with Steamer Container
- Capacity 1.4 cu. ft.
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 25-1/8 in
- Energy Star Compliant:
- No
- Handle Type:
- Cross
- Height:
- 18-1/2 in
- Interior Light:
- No
- Microwave Type:
- Built-in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 900 W
- Width:
- 29-3/4 in