29-3/4 in. 18.7 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
29-3/4 in. 18.7 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ExtendFresh™ Temperature Management System
- Produce Preserver
- Humidity-Controlled Crispers
- Full-Width Pantry
- Professionally-Inspired Design
- ENERGY STAR® Qualified
- LED Lighting
- Metal Wine Rack
- Optional Ice Maker Kit
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 33-3/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.73 cu ft
- Height:
- 67 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 12.94 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 29-3/4 in