23-3/4 in. 4.8 cu. ft. Beverage Cooler in Black Stainless Steel
This product has been replaced by
Manufacturer Part #KUBR314KBS
23-3/4 in. 4.8 cu. ft. Beverage Cooler in Black Stainless Steel
Product Details
Product Details
- Two Temperature-Controlled Zones (For Beverage Cellar)
- Capacity 4.8 cu. ft. with 14 wine bottle capacity
- Auto-Light Interior LED Lighting
- SatinGlide® Metal-Front Racks
- Professionally-Inspired Design
- PrintShield™ Finish
- Stainless Steel Cabinet and Base Grille
- Touch Controls
- UV-Protected Thermal Glass Door
- Glass shelf/shelves with metal trim
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield™ Black Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 35-1/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage Centers, Undercounter
- Temperature Range:
- 33 to 64 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 23-3/4 in