1 in. Stainless Steel Regular Port Threaded 2000# Ball Valve
1 in. Stainless Steel Regular Port Threaded 2000# Ball Valve
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 Type 304, ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 3-1/4 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Hypatite PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No