This product requires certification to purchase.

1 in. Concrete Riser

K&K Concrete Products

1 in. Concrete Riser

  • Fast #
  • Part #KRIS01
  • Item #2924029
  • Manufacturer Part #RIS01
4.5 out of 5 Customer Rating
K&K Concrete Products

1 in. Concrete Riser

  • Fast #
  • Part #KRIS01
  • Item #2924029
  • Manufacturer Part #RIS01
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-615
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
1 in
Pressure - Maximum:
4000 psi
UL Listed:
No