Coverall with Elastic Wrist in White (Case of 25)
A40 Coverall with Elastic Wrist in White (Case of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- General protection coverall with zipper front, elastic wrists and ankles
- Color: White
- Size: Medium
- Zipper front closure with zipper flap
- Typical Applications: Laboratories, decontamination, modesty garment, remediation, pesticides, and heavy dust environments
- Certifications and Standards: Passes NFPA 99 for antistatic materials and Meets ANSI/ISEA 101-1996 sizing standards
Specifications
- ANSI:
- ANSI 101 1996
- ASTM:
- ASTM F-1670
- Clothing Size:
- M
- Collection:
- A40
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Microporous Film Laminate
- Package Quantity:
- Case of 25
- Quick Release:
- No
- Reusable:
- No