Film Laminate Coverall
A40 Film Laminate Coverall
Frequently Purchased Together
Product Details
Product Details
- Zipper front
- Low in lint
- Made with breathable material
- NFPA 99 compliant
Documents
Specifications
- ANSI:
- ANSI/ISEA 101-1996
- ASTM:
- ASTM F-1670
- Clothing Size:
- L
- Collection:
- A40
- Color Finish Name:
- White
- Material:
- Film Laminate
- Quick Release:
- No
- Reusable:
- No