A40
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1750-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kleenguard A40 Liquid and Particle Protection Coveralls are made of microporous film laminate with a zipper front and open wrists and ankles
- These coveralls offer better liquid and particulate barrier than the Dupont TYVEK
- Made to keep out debris, dry particulates and liquid splashes
- Popular industries using this product include aviation, pharmaceutical manufacturing, liquid handling, general manufacturing and so much more.
Documents
Specifications
- ANSI:
- ANSI 101 1996
- ASTM:
- ASTM F-1670
- Clothing Size:
- XL
- Collection:
- A40
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Microporous Film Laminate
- Quick Release:
- No
- Reusable:
- No