A40
Package Quantity Info:
Each: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Zipper front with elastic wrists and ankles
- Low in lint
- Made with breathable material
- NFPA 99 compliant
Specifications
- ANSI:
- ANSI/ISEA 101-1996
- ASTM:
- ASTM F-1670
- Clothing Size:
- L
- Collection:
- A40
- Color Finish Name:
- White
- Material:
- Film Laminate
- Quick Release:
- No
- Reusable:
- No