A70 5XL Polyethylene and Fabric Coverall with Hood in Yellow (Case of 12)
A70 A70 5XL Polyethylene and Fabric Coverall with Hood in Yellow (Case of 12)
Product Details
Product Details
- 12 Coveralls/Case; KleenGuard™ A70 Chemical Spray Protection Coveralls; Zipper Front, Storm Flap, Elastic Wrists, Ankles & Hood; Yellow; Reflex Design; 5XL
- Made of a 1.5 mil polyethylene-coated fabric, to resist many water-based liquids, greases and oils and liquid chemical splashes; wick-away lining for enhanced comfort
- Reflex Coverall Design offers generous fit and freedom of movement
- Passes NFPA 99 for antistatic materials
- The seamless chest area (primary splash zone) and bound seams give extra protection
Specifications
- Clothing Size:
- 5XL
- Collection:
- A70
- Color Finish Name:
- Yellow
- Disposable:
- Yes
- Material:
- Plastic, Fabric
- Material Type:
- Polyethylene
- Number of Pieces:
- 12 Piece
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- Yes
- Shoe Size:
- Universal
- Thickness:
- 1.5 mil