This product requires certification to purchase.

Breathable Particle Protection Coverall with Hood in White

You last purchased this on
 
KleenGuard™

Breathable Particle Protection Coverall with Hood in White

  • Fast #
  • Part #KIM49115
  • Item #7956676
  • Manufacturer Part #49115
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KleenGuard™

Breathable Particle Protection Coverall with Hood in White

  • Fast #
  • Part #KIM49115
  • Item #7956676
  • Manufacturer Part #49115
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 24 garments / case; Size 2XL; White
  • Kleenguard A20 are designed to protect against dirt, grime and dust and are made with breathable Microforce barrier fabric
  • Reflex Coverall Design offers excellent fit and freedom of movement (also includes elastic back, zipper with 1in flap, elastic wrists and ankles)
  • Passes NFPA 99 for antistatic (anti stat) materials
  • Kleenguard A20 Coveralls meet the EPA Agricultural Worker Protection Standard (WPS) requirements for “coveralls in
  • Requires Certification

Specifications

Clothing Size:
2XL
Color Finish Name:
White
Disposable:
Yes
Material:
Microforce Fabric
Product Type:
Coverall
Quick Release:
No