Film Laminate Coverall in White
Film Laminate Coverall in White
Frequently Purchased Together
Product Details
Product Details
- Zipper front with elastic wrists and ankles, hood
- Low in lint
- Made with breathable material
- NFPA 99 compliant
Specifications
- ANSI:
- ANSI/ISEA 101-1996
- ASTM:
- ASTM F-1670
- Clothing Size:
- L
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Film Laminate
- Number of Pieces:
- 1 Piece
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- No