Frequently Purchased Together
Product Details
Product Details
- Kleenguard A40 liquid and particle protection coveralls are made of microporous film laminate with a zipper front and elastic wrists and ankles
- Made to keep out debris, dry particulates and liquid splashes
- A40 Kleenguard protective suits pass NFPA 99 criteria for antistatic materials
Specifications
- ANSI:
- ANSI/ISEA 101-1996
- ASTM:
- ASTM F-1670
- Clothing Size:
- 3XL
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Microporous Film Laminate
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- No