This product requires certification to purchase.

You last purchased this on
 
KleenGuard™

  • Fast #
  • Part #KIM36260
  • Item #5053077
  • Manufacturer Part #36260
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KleenGuard™

  • Fast #
  • Part #KIM36260
  • Item #5053077
  • Manufacturer Part #36260
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With pockets
  • Ties in back
  • Breathable, patented Microforce™ barrier SMS fabric
  • Passes NFPA 99 criteria for antistatic materials
  • Apron is 28" x 40"
  • Requires Certification

Specifications

Application:
Laboratories, Heavy Dust Environment
Clothing Size:
One Size Fits Most
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
40 in
Material:
Cotton
Material Type:
Denim
Package Quantity:
Case of 100
Width:
28 in