Polycarbonate Black Frame Safety Glass
Maverick™ Polycarbonate Black Frame Safety Glass
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 252-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- Features a modern sleek and stylish lightweight design that your employees will be happy to wear
- Premium Anti-Fog and Premium Anti-Scratch lens coatings for better performance and longer life
- Meets the ANSI Z87.1+ standards for optical and impact protector requirements
Specifications
- ANSI:
- ANSI Z87.1+
- CE Approved:
- No
- Collection:
- Maverick™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Anti-fog
- Material:
- Plastic
- Material Type:
- Polycarbonate