This product requires certification to purchase.

Microporous Film Laminate Coverall in White

You last purchased this on
 
KleenGuard™

Microporous Film Laminate Coverall in White

  • Fast #
  • Part #K44304
  • Item #2248368
  • Manufacturer Part #44304
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KleenGuard™

Microporous Film Laminate Coverall in White

  • Fast #
  • Part #K44304
  • Item #2248368
  • Manufacturer Part #44304
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Zipper front
  • Low in lint
  • Made with breathable material
  • NFPA 99 compliant
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 101-1996
ASTM:
ASTM F-1670
Clothing Size:
XL
Color Finish Name:
White
Disposable:
Yes
Material:
Microporous Film Laminate
Number of Pieces:
1 Piece
Product Type:
Coverall
Quick Release:
No
Reusable:
No