Nemesis™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 336-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- These KleenGuard Nemesis Safety Glasses (safety sunglasses) have a black frame and smoke lenses with outer mirror coating for outdoor use; smoke mirror lenses are ideal for bright, sunny days to provide glare reduction
- KleenGuard V30 Nemesis Smoke Mirror Safety Glasses (sunglasses) feature a sporty, flexible, lightweight design that your employees will be happy to wear; they have a stylish, sporty look and feel
- Meets ANSI Z87.1+ standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- Patented FLEX-DRY* designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort
- 99% UV protection
- Black frame
- Smoke mirror lenses
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Residential, Commercial
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- One Size Fits Most
- Collection:
- Nemesis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-5/8 in
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke Mirror
- Height:
- 2 in
- Length:
- 11-3/4 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Package Quantity:
- Case of 12
- Weight:
- .060 lb
- Width:
- 4-5/8 in