S Size Microforce™ Barrier Fabric Coverall in White
S Size Microforce™ Barrier Fabric Coverall in White
Package Quantity Info:
CA: 1 IP: 1 BK: 24 PT: 80-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight and Breathable
- Reflex* Coverall Design offers excellent fit and freedom to movement
- Seamless front to provide more protection in the primary exposure area
- Passes NFPA 99 for antistatic materials
- Serged seams
- KleenGuard* A20 Coveralls meet the EPA Agricultural Worker Protection Standard (WPS) requirements for "coveralls"
Specifications
- Clothing Size:
- S
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- MICROFORCE™ Barrier Fabric
- Number of Pieces:
- 1 Piece
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- No