12 - 26 ga Solid Wire Stripper/Cutter
12 - 26 ga Solid Wire Stripper/Cutter
Frequently Purchased Together
Product Details
Product Details
- This wire stripper is compact and light, great for stripping insulation
- Stripper / Cutter cuts, strips and loops 12-26 AWG solid and stranded wire
- Spring-loaded action for self-opening and convenient hole for looping or bending wire
- Adjustable slide stop with set screw for repeat stripping work
- Made in USA
- DO NOT use to cut steel wire or bolts
Specifications
- Application:
- Cutting, Stripping
- Color Finish Name:
- Yellow
- Cutting Capacity:
- 26 - 12 AWG Solid;28 - 14 AWG Stranded
- Depth:
- 5 in
- Gauge (metal):
- 26 ga
- Handle Material:
- Plastic
- Handle Type:
- Dipped
- Height:
- 1 in
- Length:
- 5 in
- Number of Tools Included:
- 1
- Tool Type:
- Cutter, Stripper
- UL Listed:
- No
- Weight:
- 2.9 oz
- Width:
- 2-3/4 in