This product requires certification to purchase.

12 in. Canvas Tool Bag

You last purchased this on
 
Klein Tools

12 in. Canvas Tool Bag

  • Fast #
  • Part #K510212
  • Item #1103805
  • Manufacturer Part #5102-12
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

12 in. Canvas Tool Bag

  • Fast #
  • Part #K510212
  • Item #1103805
  • Manufacturer Part #5102-12
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Heavy-duty No. 8 natural canvas tool bag
  • Rivet-reinforced for durability
  • Steel-frame mouth with hinge for rugged use
  • Stitched and riveted leather handles for comfort and strength
  • Two retaining straps with buckles provide secure closure
  • Moisture resistant vinyl bottom with non-scratch feet to protect against wear
  • Retro-fit bags with shoulder strap kit (Cat. No. 5102S). Kit includes leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags
  • Requires Certification

Specifications

Depth:
12 in
Height:
10 in
Length:
12 in
Material:
Cotton
Material Type:
Canvas
Weight:
2 lb
Width:
6 in