This product requires certification to purchase.

4 in. Phillips Screwdriver

You last purchased this on
 
Klein Tools

4 in. Phillips Screwdriver

  • Fast #
  • Part #K6034INS
  • Item #1104791
  • Manufacturer Part #603-4-INS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

4 in. Phillips Screwdriver

  • Fast #
  • Part #K6034INS
  • Item #1104791
  • Manufacturer Part #603-4-INS
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools
  • 1000V Rated for safety
  • Cushion-Grip handles for greater torque and comfort
  • Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM F1505
Bit Sizes:
#2
Color Finish Category:
Oranges
Color Finish Name:
Black
Drive Type:
Phillips
Handle Material:
Plastic
Handle Type:
Cushion Grip
Length:
8-5/16 in
Magnetic:
No
Material:
Hardened Steel
Shaft Length:
4 in
Shank Size:
4 in
Shank Style:
Round
Tool Type:
Screwdriver