41 in. Replacement Test Lead Set
41 in. Replacement Test Lead Set
Frequently Purchased Together
Product Details
Product Details
- Standard banana-type inputs compatible with most multimeters and clamp meters
- Removable alligator clips attach to wires and other conductors
- Includes one pair of universal test leads and one set of alligator clips. Leads are 41'' (1,041 mm) long
- Safety rating: Category III 1000V and category IV 600V
- Leads compatible and fit lead storage compartment on most Klein test and measure products
- Voltage rating: 600-1000V
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- MM300, MM400, MM500, MM600, MM700, MM100, MM200, MM1000, MM1300, MM2000, MM2300, MM5000, MM6000, CL100, CL200, CL1000, CL1200, CL1300, CL2000, CL2200, CL2300, CL2500
- CE Approved:
- Yes
- Color Finish Name:
- Black, Red
- Length:
- 41 in
- Material:
- Plastic
- Material Type:
- PVC
- Meter Type:
- Test Leads
- Number of Tools Included:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 600V, 1000V
- Weight:
- 0.2 lb