482F Replacement Thermocouple for Clamp Meters
482F Replacement Thermocouple for Clamp Meters
Frequently Purchased Together
Product Details
Product Details
- Klein Tools offers the Thermocouple Replacement for use with a number of Klein multimeters and clamp meters
- Temperature measurement range is 32 degrees to 482 degrees Fahrenheit (0-250 degrees Celsius)
- For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
- The banana plug is suitable for models CL210 and CL310
- K-Type Thermocouple
- Auto-power off after 20 minutes of no usage helps conserve battery life
- Includes carrying pouch and 4xAAA batteries
- Meter is NOT intended for use as personal protection equipment
Documents
Specifications
- Brand Model Compatibility:
- CL220, CL320, CL390, CL700, CL800, MM400, MM600, MM700